Zoro Homepage

Washable Kids' Paint Set, 6PK

  • Mfr # 541204

  • Zoro # G815140295


product price: $7.15
/pk 6, $1.19/ea
Sold in multiples of 2 for $14.30

Key Features

Width
3.56 in
Length
5.25 in
Depth
2.56 in
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541204
Zoro #
G815140295
UPC #
-
Country of Origin
United States

Dimensions

Width
3.56 in
Length
5.25 in
Depth
2.56 in

Details

Color
Assorted
Certification
ACMI Certified AP Nontoxic
Recycled Total
0%
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Washable Kid's Paint includes six colors of washable paint in six 2 oz. plastic jars. Washable paints are easy to apply with brushes, sponges, stamps, stencils, and other tools, and they can be used on almost any surface. Perfect for use with art easels, posters, school projects, signs and decorations. Paint is recommended for ages 4 and up. Colors include yellow, red, orange, blue, green and purple. Washable paint is specially formulated to easily wash from skin and most children's clothing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.