
Washable Paint, 1 gal, Blue
Mfr # 542128042
Zoro # G015140125
product price: $37.45
/eaKey Features
Width
6.5 in
Length
12.8 in
Depth
6.4 in
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542128042
Zoro #
G015140125
UPC #
-
Country of Origin
United States
Dimensions
Width
6.5 in
Length
12.8 in
Depth
6.4 in
Details
Color
Blue
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Washable Paint combines vibrant color with true washability. Students can express themselves freely because paint cleans up with just soap and water and washes easily from skin and most children's clothing. Nontoxic paint offers a creamy consistency that users prefer. Mix colors to create shades perfect for any artistic idea. These paints can be combined with crayons and other art products for exciting and daring projects. Super-size bottle of this washable paint will keep you supplied long-term so you're always ready when inspiration strike. Paint comes in a container with a molded handle for easy pouring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.