Zoro Homepage

Washable Paint, 1 gal, Brown

  • Mfr # 542128007

  • Zoro # G515140274


product price: $37.45
/ea

Key Features

Width
6.5 in
Length
12.8 in
Certification
ACMI Certified AP Nontoxic
Depth
6.4 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542128007
Zoro #
G515140274
UPC #
-
Country of Origin
United States

Dimensions

Width
6.5 in
Length
12.8 in
Depth
6.4 in

Details

Color
Brown
Certification
ACMI Certified AP Nontoxic
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Washable Paint combines vibrant color with true washability. Students can express themselves freely because paint cleans up with just soap and water and washes easily from skin and most children's clothing. Nontoxic paint offers a creamy consistency that users prefer. Mix colors to create shades perfect for any artistic idea. These paints can be combined with crayons and other art products for exciting and daring projects. Super-size bottle of this washable paint will keep you supplied long-term so you're always ready when inspiration strike. Paint comes in a container with a molded handle for easy pouring.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.