Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Paint, 18 Assorted Colors, Interconnected 3 oz Cups

  • Mfr # 54-0125

  • Zoro # G904186296


product price: $6.99
/ea

Key Features

Color
Assorted
Includes
(1) Paint Brush
Capacity
3 oz
Application Method
Brush; Sponge
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-0125
Zoro #
G904186296
UPC #
71662003142
Country of Origin
China

Details

Item
Paints
Color
Assorted
Includes
(1) Paint Brush
Capacity
3 oz
Application Method
Brush; Sponge
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Features
18 Colors
Weight
0.5 lbs
Intended Application Environment
Interior
Number of Colors
18
Paint Sub-Category
Poster Tempera
Packaging Type
Interconnected Cups
Recommended Level of Ventilation
None
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Assortment
18 Assorted Colors
Finish/Sheen
Matte
Diluent/Solvent Ingredient(s)
Water

Description

Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.