
Washable Paint, Brown, 1 gal
Mfr # 542128007
Zoro # G200447329
product price:Â $34.09
/eaKey Features
Color
Brown
Finish
Matte
Application
Interior
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
9.81 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
542128007
Zoro #
G200447329
UPC #
71662082079
Country of Origin
United States
Details
Item
Paints
Color
Brown
Finish
Matte
Application
Interior
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
9.81 lbs
Application Method
Brush; Sponge
Capacity
1 gal
Packaging Type
Bottle
Diluent/Solvent Ingredient(s)
Water
Binder/Vehicle Ingredient(s)
Water-Soluble Adhesive
Finish/Sheen
Matte
Number of Colors
1
Recommended Level of Ventilation
None
Paint Sub-Category
Poster Tempera
Intended Application Environment
Interior
Description
Vivid colors wash easily from skin and most clothing. Makes painting worry free for teachers and parents. Features a creamy consistency for smooth laydown and brush flow. Assures consistent performance. Non-separating and freeze-thaw stable.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.