Zoro Homepage

Washable Paint Sticks, 12PK

  • Mfr # 546211

  • Zoro # G815140172


product price: $17.95
/pk 12, $1.50/ea

Key Features

Width
3.5 in
Length
10.94 in
Color
Multi
Depth
0.94 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546211
Zoro #
G815140172
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3.5 in
Length
10.94 in
Depth
0.94 in

Details

Color
Multi
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Enjoy the fun of painting with less mess. Each washable paint color easily washes from skin and washable fabrics, making it great for young artists and their parents. Designed to work on a variety of surfaces, these convenient paint sticks provide full coverage and can be easily re-capped and stored for future use. Unlike traditional paints, these Paint Sticks do not require water and dry in 60 seconds or less when used on poster board. Paint sticks are recommended for ages 6 years and up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.