
Washable Paint Sticks, 6PK
Mfr # 546207
Zoro # G115140155
product price: $9.69
/pk 6, $1.62/eaKey Features
Width
3.5 in
Length
6.19 in
Color
Multi
Depth
0.8 in
Certification
ACMI Certified AP Nontoxic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546207
Zoro #
G115140155
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3.5 in
Length
6.19 in
Depth
0.8 in
Details
Color
Multi
Certification
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled Total
0%
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%
Description
Washable Paint Sticks are the perfect less-mess solution for paint projects and crafts big and small. Paint Sticks allow you to have all the fun of paint without all the mess. No setup, cleanup or water is required. Paint easily washes clean from skin and most washable clothing. Paint Sticks go on like a glue stick, but look just like paint. They offer full coverage, dry quickly and are designed to work on a variety of surfaces. Assorted, vibrant colors of this paint set include red, yellow, green, blue, purple and orange. Paint Sticks are recommended for children ages 6 and up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.