
Washable Project Paint, Bold, 6PK
Mfr # 542403
Zoro # G315140245
product price: $7.15
/pk 6, $1.19/eaSold in multiples of 2 for $14.30
Key Features
Width
3.56 in
Length
5.25 in
Certification
ACMI Certified AP Nontoxic
Depth
2.56 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542403
Zoro #
G315140245
UPC #
-
Country of Origin
United States
Dimensions
Width
3.56 in
Length
5.25 in
Depth
2.56 in
Details
Color
Multi
Certification
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled
No
Recycled Total
0%
Dated Goods
No
Recycled Post Consumer Waste
0%
Description
Washable Project Paint is perfect for creating children's projects, crafts supplies and everyday use. Vibrant, smooth, creamy colors easily blend to create even more hues. Resealable caps ensure paint stays as good as new. School-aged children can get a jump-start on their school projects with this set of bold colors that encourage creativity and fun. These paints inspire young artists while parents remain confident that cleanup will be a breeze when the work is done. This set includes six bold colors: yellow, green, yellow orange, red orange, fuchsia, teal and blue ,violet. Safe and nontoxic, paints are ideal for children ages 3 and up.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.