Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washable Sidewalk Chalk, Assorted Colors, 48PK

  • Mfr # 512048

  • Zoro # G415140220


product price: $10.45
/pk 48, $0.22/ea

Key Features

Color
Assorted
Overall Height
10.3 in
Overall Width
6.8 in
Overall Depth
4.6 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
512048
Zoro #
G415140220
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
10.3 in
Overall Width
6.8 in
Overall Depth
4.6 in

Details

Color
Assorted
Recycled Total
0%
Assembly Required
No
Recycled
No
Standards
ACMI Certified AP Nontoxic
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Create big outdoor art with the only sidewalk chalk in bright, bold tropical colors. The Anti-Roll shape keeps sticks handy without rolling away and produces fine lines or broad strokes that simply wash away with water. Set includes 48 Sidewalk Chalk sticks in exclusive Crayola crayon colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.