This item is Discontinued.

Crayola Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK 05-1127-012

Watercolor Brush Set, Size 12, Camel-Hair Blend, Round Profile, 3PK (Discontinued)

  • Mfr # 05-1127-012
  • Zoro # G503475425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05-1127-012
Zoro #
G503475425
UPC #
71662003944
Country of Origin
China

Details

Item
Paint Supplies
Color
Orange/Silver/Camel
Material
Camel-Hair Blend
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.04 lbs
Paint-Supply Type
Brush
Brush Profile
Round
Handle Color
Orange
Handle Type
Plastic
Bristle Material
Camel-Hair Blend

Description

Designed for quality and durability. Features a camel-hair blend, round head, and yellow plastic handle. Designed for use with watercolor paint when doing art, craft or hobby projects. Washable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.