
Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK
Mfr # 05-1127-002
Zoro # G303475434
product price: $1.39
/pk 3, $0.46/ea
Sold in multiples of 6 for $8.34
Key Features
Color
Orange/Silver/Camel
Material
Camel-Hair Blend
Weight
0.25 lbs
Brush Profile
Round
Bristle Material
Camel-Hair Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05-1127-002
Zoro #
G303475434
UPC #
71662003838
Country of Origin
China
Details
Item
Paint Supplies
Color
Orange/Silver/Camel
Material
Camel-Hair Blend
Weight
0.25 lbs
Brush Profile
Round
Bristle Material
Camel-Hair Blend
Handle Color
Orange
Paint-Supply Type
Brush
Handle Type
Plastic
Description
Designed for quality and durability. Features a camel-hair blend, round head, and yellow plastic handle. Designed for use with watercolor paint when doing art, craft or hobby projects. Washable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.