Shop CRAYOLA
See all product information
Create Account
Wax Crayons, Non-Erasable, 1/2", PK256
- Mfr # 52-8039
- Zoro # G305736755
product price:Â
$
66.49
/pk of 256, $0.26/ea
Key Features
Color
Assorted
Marking Tool Tip Size Group
Triangular
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Features
Triangular Crayons, 16 different colors, 16 of each color
Size
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52-8039
- Zoro #
- G305736755
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Marking Tool Tip Size Group
- Triangular
- Size
- Triangular
- Crayon Size
- 4" x 0.5"
- Stick Length
- 4 in
- Barrel Diameter
- 1/2 in
Details
- Item
- Crayons
- Color
- Assorted
- Standards
- ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
- Features
- Triangular Crayons, 16 different colors, 16 of each color
- Temp. Range
- Soften at 105 Degrees F; Melt at 128 Degrees F
- Net Weight (Oz.)
- 5.2 lbs
- Age Recommendation
- Ages 4 and up
- Assortment
- Black; Blue; Blue-Green; Blue-Violet; Brown; Carnation Pink; Green; Orange; Red; Red-Orange; Red-Violet; Violet; White; Yellow; Yellow-Green; Yellow-Orange
- Colors Included
- Black, Blue, Blue Green, Blue Violet, Brown, Carnation Pink, Green, Orange, Red, Red Orange, Red Violet, Violet, White, Yellow, Yellow Green, Yellow Orange
- Erasable
- Non-Erasable
- Shape
- Triangle
- Toxicity
- Non-Toxic
- Shell Material
- Wax Crayons
- Washable
- Non-Washable
- Packs per Case
- 1
- Number of Crayons per Pack
- 256
- Package Type
- Classroom Set
- Material
- Wax Crayons
Description
Wax Crayons, Colors Included Black, Blue, Blue Green, Blue Violet, Brown, Carnation Pink, Green, Orange, Red, Red Orange, Red Violet, Violet, White, Yellow, Yellow Green, Yellow Orange, Number of Crayons per Pack 256, Packs per Case 1, Material Wax Crayons, Package Quantity 256
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.