Write Start Colored Pencils, 5.33 mm, Assorted Lead and Barrel Colors, 8PK
Mfr # 68-4108
Zoro # G316451241
product price: $5.85
/pk 8, $0.73/eaSold in multiples of 2 for $11.70
Key Features
Point Size
5.3 mm
Color
Black; Blue; Brown; Green; Orange; Purple; Red; Yellow
Includes Eraser
No
Barrel Color
Natural/Black; Natural/Blue; Natural/Brown; Natural/Green; Natural/Orange; Natural/Purple; Natural/Red; Natural/Yellow
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-4108
Zoro #
G316451241
UPC #
-
Country of Origin
Brazil
Dimensions
Point Size
5.3 mm
Details
Color
Black; Blue; Brown; Green; Orange; Purple; Red; Yellow
Includes Eraser
No
Item
Art Pencils
Barrel Color
Natural/Black; Natural/Blue; Natural/Brown; Natural/Green; Natural/Orange; Natural/Purple; Natural/Red; Natural/Yellow
Material
Wood
Description
Give kids a head start on the path to artistic success with beginner pencils designed specifically for little hands. Featuring a sturdy, substantial hexagonal barrel, these pencils provide an easy and comfortable grip that helps build confidence and control as children develop their skills. The bright, vivid colors are paired with fun, color-specific barrel decorations, sparking creativity while helping young artists form meaningful color associations. The extra-thick, soft-lead cores allow for smooth application, making them ideal for color-mixing, blending, and shading techniques. Perfect for classrooms, art projects, or at-home creativity, these pencils are a must-have tool for fostering artistic growth in young learners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.