Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Parts Cleaner, Brakleen, Bottle, 1 gal, Solvent, Liquid, Chlorinated, Nonflammable, No VOC

  • Mfr # 05090

  • Zoro # G2621339


product price: $53.39
/ea

Key Features

Flash Point
None
Boiling Point
250 Degrees F
Container Type
Bottle
For Use With
Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05090
Zoro #
G2621339
UPC #
078254050904
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Flash Point
None
Boiling Point
250 Degrees F
Container Type
Bottle
For Use With
Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Standards
RoHS Compliant
Chlorinated/Non Chlorinated
Chlorinated
Item
Brake Cleaner
Features
Evaporates Quickly
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Freezing Point
-8.1 Degrees F
Color
Clear
Specific Gravity
1.62
Net Weight
1 gal
Removes
Brake Dust, Brake Fluid, Grease, Oil
Base Type
Solvent
Plastic Safe
No
VOC Content Weight
0 lb/gal
Recommended Dilution
Ready to Use
Cleaner Type
Brake Parts Cleaner
Fragrance
Irritating
Butyl-Free
Butyl-Free
VOC Content Weight Percentage
0 %
Series
Brakleen
Flammability
Nonflammable
Product Form
Liquid

Description

Product Description


The original brake parts cleaner. Formulated to quickly & effectively remove grease, brake dust, brake fluids, oils, & other contaminants from brake parts, lining, pads.


Features and Benefits


•Non-flammable
•Degreasers instantly
•Works without disassembly
•Cleans fast, dries fast, leaves no residue
•Helps brakes last longer and perform more efficiently

Applications


•Safe For Use on All Brake Systems Including:
•ABS
•Disc
•Drum
•Brake Cylinders
•Brake Drums
•Brake Linings
•Brake Shoes
•Calipers
•Clutch Discs
•Disc Brake Pads
•Discs
•Springs & Wedge Brakes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.