Zoro Homepage

Brake Caliper Grease, 12 oz, Tub, Black

  • Mfr # 05353

  • Zoro # G3202202


product price: $29.19
/ea

Key Features

Net Weight
12 oz
Container Type
Tub
Color
Black
Flash Point
500 Degrees F
For Use On
Backing Plates, Brake Pad Contact Points, Caliper O-Rings, Calipers, Disc Brake Pads, Drum Brake Systems, Grommets, Parking Brake Areas of Lubrication, Pivot Points, Self Adjusters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05353
Zoro #
G3202202
UPC #
078254053530
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Brake Caliper Grease
Net Weight
12 oz
Container Type
Tub
Color
Black
Flash Point
500 Degrees F
For Use On
Backing Plates, Brake Pad Contact Points, Caliper O-Rings, Calipers, Disc Brake Pads, Drum Brake Systems, Grommets, Parking Brake Areas of Lubrication, Pivot Points, Self Adjusters
Specific Gravity
0.89
Dropping Point
600 Degrees F
Timken OK Load
60
Application
Backing Plates; Brake Pad Contact Points; Caliper O-Rings; Calipers; Disc Brake Pads; Drum Brake Systems; Grommets; Parking Brake Areas of Lubrication; Pivot Points; Self Adjusters
Type
Brake Caliper Synthetic Grease
Series
Brake Caliper Grease
Resistance Properties
Water Resistant
Base Formulation
Synthetic
Maximum Operating Temperature
495 Degrees F
Flammability
Nonflammable
Boiling Point
842 Degrees F
Compatible Surface Material
Metal
Odor
Mild
VOC Content Weight
0.08 lb/gal
Minimum Operating Temperature
-40 Degrees F
Product Type
Grease
Thickener Type
PTFE
Product Form
Paste
VOC Content Weight Percentage
0.58 %
NLGI Viscosity Grade
2

Description

Brake Caliper Grease, Product Type Grease, Series Brake Caliper Grease, Container Type Tub, Container Size 12 oz, For Use On Backing Plates, Brake Pad Contact Points, Caliper O-Rings, Calipers, Disc Brake Pads, Drum Brake Systems, Grommets, Parking Brake Areas of Lubrication, Pivot Points, Self Adjusters, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 2, Thickener Type PTFE, Viscosity @ 100 Deg F Not Applicable, Standards Not Applicable, Color Black, Product Form Paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.