Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 16 oz. Engine Tune Up and Decarbonizer Aerosol 06121

16 oz. Engine Tune Up and Decarbonizer Aerosol (Discontinued)

  • Mfr # 06121
  • Zoro # G2621320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06121
Zoro #
G2621320
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
16 oz.
Container Size
16 oz

Details

Container Type
Aerosol
Flammable/Non Flammable
Flammable
Freezing Point
-103 Degrees F
Specific Gravity
0.91
Flash Point
154 Degrees F
Item
Engine Tune Up and Decarbonizer
Sub-Category
Carburetor and Fuel System Cleaners
Boiling Point (F)
212 Degrees F
Color
Amber
Application
2 and 4 Cycle Marine Engines
Boiling Point
212 Degrees F
Features
Improves Power and Performance
Standards
RoHS Compliant
Cleaner Container Type
Aerosol Can
Chlorinated/Non Chlorinated
Non Chlorinated
Freezing Point (F)
Less Than -100 Degrees F
Net Weight
13 oz
Automotive Cleaner Item
Engine Cleaner and Degreaser

Description

Engine Tune Up and Decarbonizer, Container Size 16 oz, Net Weight 13 oz, Boiling Point 212 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Standards RoHS Compliant, Cleaner Application Equipment and Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Amber, Features Improves Power and Performance, Flash Point 154 Degrees F, Freezing Point -103 Degrees F, Specific Gravity 0.91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, NH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.