Shop CRC

16 oz. Intake Valve Cleaner Aerosol

  • Mfr # 05319
  • Zoro # G2621302

product price: 
$
21.25
/ea

Key Features

Boiling Point
320 Degrees F
Features
CRC GDI IVD(R) Intake Valve and Turbo Cleaner is the Solution You Need! this Intake Valve Cleaner Uses a Specialized Formula to Break Down Carbon Deposits that Choke Your Vehicles Performance, Reduce Vehicle Emissions, Regular Cleaning with CRC GDI IVD(R) Intake Valve and Turbo Cleaner will Increase Power and Torque, Solve Starting Problems, Stabilize Rough Idling
Chlorinated/Non Chlorinated
Non-Chlorinated
Cleaner Container Type
Aerosol Can
Freezing Point (F)
Less Than -100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05319
Zoro #
G2621302
UPC #
00726084469600
Country of Origin
United States

Dimensions

Cleaner Container Size
16 oz
Size
16 oz.
Container Size
16 oz
Fits Chest Size
CRC GDI IVD(R) Intake Valve and Turbo Cleaner is the Solution You Need! this Intake Valve Cleaner Uses a Specialized Formula to Break Down Carbon Deposits that Choke Your Vehicles Performance, Reduce Vehicle Emissions, Regular Cleaning with CRC GDI IVD(R) Intake Valve and Turbo Cleaner will Increase Power and Torque, Solve Starting Problems, Stabilize Rough Idling

Details

Boiling Point
320 Degrees F
Features
CRC GDI IVD(R) Intake Valve and Turbo Cleaner is the Solution You Need! this Intake Valve Cleaner Uses a Specialized Formula to Break Down Carbon Deposits that Choke Your Vehicles Performance, Reduce Vehicle Emissions, Regular Cleaning with CRC GDI IVD(R) Intake Valve and Turbo Cleaner will Increase Power and Torque, Solve Starting Problems, Stabilize Rough Idling
Chlorinated/Non Chlorinated
Non-Chlorinated
Cleaner Container Type
Aerosol Can
Freezing Point (F)
Less Than -100 Degrees F
Boiling Point (F)
132 Degrees F
Net Weight
11 oz
Specific Gravity
0.86
Color
Amber
Automotive Cleaner Item
Intake Cleaner
Item
Intake Valve Cleaner
Standards
RoHS Compliant
Freezing Point
0 Degrees F
Application
Air Intake Valves on GDI or Standard Fuel Injected Engines
Sub-Category
Cleaners and Degreasers
Flash Point
187 Degrees F
Container Type
Aerosol Spray Can
Flammable/Non Flammable
Flammable
Recommended Dilution
Ready to Use
Flammability
Flammable
Base Type
Solvent
Cleaner Type
Intake Cleaner
VOC Content Weight Percentage
50.8 %
Fragrance
Petroleum
Series
Intake Valve & Turbo Cleaner
Product Form
Aerosol
Removes
Carbon Buildup/Deposits
VOC Content Weight
3.9 lb/gal
Wire Color
Amber

Description

Intake Valve Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 11 oz, Product Form Aerosol, Boiling Point 320 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 3.9 lb/gal, VOC Content Weight Percentage 50.8 Percent, Cleaner Application Air Intake Valves on GDI, Standard Fuel Injected Engines, Cleaner Type Intake Cleaner, Color Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.