Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 19 wt oz. Coil Cleaner Aerosol Spray Can 03195

19 wt oz. Coil Cleaner Aerosol Spray Can (Discontinued)

  • Mfr # 03195
  • Zoro # G3234819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03195
Zoro #
G3234819
UPC #
-
Country of Origin
United States

Dimensions

Degreaser Container Size
20 oz.
Container Size
20 oz
Size
19 wt oz.

Details

Item
Coil Cleaner
Degreaser Application
Air Conditioning & Refrigeration Condensers, Fan Blades And Blower Wheels
Color
None
Fragrance
Unscented
Degreaser Container Type
Aerosol Can
Form
Liquid
Container Type
Aerosol Spray Can
Standards
SNAP Approved
Application
Equipment/Machinery
VOC Content
8%
Nonflammable
Yes
Biodegradable
No
Base Formula
Solvent Based
Primary Chemical
None
Butyl Free
No
Chlorinated/Non Chlorinated
Chlorinated
Recommended Dilution
Ready to Use
NSF Rating
Not Rated
Plastic Safe
No
Features
Colorless Appearance, Fast Evaporation Rate
Net Weight
19 oz
Cleaner Form
Liquid
Properties
Nonflammable
Dielectric Strength
39,200V

Description

Coil Cleaner, Aerosol Spray Can, 20 oz, Net Weight 19 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 39,200V, Application Equipment/Machinery, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Properties Non-Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.