Zoro Homepage
This item is Discontinued.
Crc 20 oz. Brake Parts Cleaner Aerosol with Trigger 05089T

20 oz. Brake Parts Cleaner Aerosol with Trigger (Discontinued)

  • Mfr # 05089T
  • Zoro # G2621311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05089T
Zoro #
G2621311
UPC #
78254150895
Country of Origin
United States

Dimensions

Size
20 oz.
Cleaner Container Size
20 oz
Container Size
20 oz

Details

Flammable/Non Flammable
Non Flammable
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Freezing Point
-8.1 Degrees F
Flash Point
0 Degrees F
Cleaner Container Type
Aerosol Can
Automotive Cleaner Item
Brake Cleaner and Degreaser
Net Weight
19 oz
For Use With
Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
Freezing Point (F)
Less Than -100 Degrees F
Standards
RoHS Compliant
Boiling Point (F)
250 Degrees F
Specific Gravity
1.62
Color
Clear
Dilution Ratio
1:35
Container Type
Aerosol Spray Can
Item
Brake Parts Cleaner
Sub-Category
Brake Cleaners
Boiling Point
250.3 Degrees F
Chlorinated/Non Chlorinated
Chlorinated
Product Form
Aerosol
Removes
Grease, Oil
Features
Formulated to Quickly and Effectively Remove Grease, Brake Dust, Brake Fluids, Oils and Other Contaminants from Brake Parts, Lining, Pads, the Original Brake Parts Cleaner
Base Type
Solvent
Cleaner Type
Brake Parts Cleaner
Flammability
Nonflammable
Recommended Dilution
Ready to Use
Plastic Safe
No
Series
Brakleen
Fragrance
Irritating

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 19 oz, Product Form Aerosol, Boiling Point 250.3 Degrees F, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards RoHS Compliant, Cleaner Application All Brake Systems, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.