Zoro Homepage

20 oz. Opaque Black Rubberized Undercoating

  • Mfr # 05347

  • Zoro # G4150641


product price: $11.19
/ea

Key Features

Dry Time
36 to 48 hrs.
Sub-Category
Rust Treatments and Undercoatings
Finish
Opaque
Container Size
20 oz
VOC Content
38.2 % (Consumer Product def)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05347
Zoro #
G4150641
UPC #
078254053479
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Rubberized Undercoating
Color
Black
Dry Time
36 to 48 hrs.
Sub-Category
Rust Treatments and Undercoatings
Finish
Opaque
VOC Content
38.2 % (Consumer Product def)
Application Method
Spray
Coverage Area
20 sq ft
Base Type
Solvent
Resin Type
Asphalt
Paint Dispensing Style
Upright
Compatible Surface Material
Metal
Coating Application
Rubberized Undercoating
Finish Texture
Smooth

Description

Product Description


A rubberized compound that provides a tough, flexible shield against moisture, salt and road debris. It dries quickly and is exceptionally resistant to abrasion.


Features and Benefits


•Dries quickly
•Will not crack or peel
•Deadens outside road noise
•VOC compliant
•Seals underbody, fenders, panels, frame, hood, doors, desks, weld joints, etc

Applications


•Seals Underbody
•Weld Joints
•Trunk Interior and Firewall of Motor Vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.