Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal. Brake Parts Cleaner Pail

  • Mfr # 05052

  • Zoro # G7593126


product price: $174.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Features
Low VOC, Non-Chlorinated
Color
Clear
Specific Gravity
0.78
Application
Brake Linings, Brake Parts, Clutches, Wheel Cylinders, Springs, CV Joints, Drums, Disc Brake Parts and Calipers
Net Weight
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05052
Zoro #
G7593126
UPC #
078254050522
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Features
Low VOC, Non-Chlorinated
Color
Clear
Specific Gravity
0.78
Application
Brake Linings, Brake Parts, Clutches, Wheel Cylinders, Springs, CV Joints, Drums, Disc Brake Parts and Calipers
Net Weight
5 gal
Boiling Point
133 Degrees F
Flash Point
-4 Degrees F
Item
Brake Parts Cleaner
Standards
RoHS Compliant
Freezing Point
139 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Container Type
Bucket
VOC Content
78g/L
Flammability
Flammable
Product Form
Liquid
VOC Content Weight Percentage
10 %
Butyl-Free
Butyl-Free
Minimum pH Level
9.5
VOC Content Weight
0.65 lb/gal
Maximum pH Level
10.5
Cleaner Type
Brake Parts Cleaner
Base Type
Solvent
Series
Brakleen

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 133 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 0.65 lb/gal, VOC Content Weight Percentage 10 Percent, Cleaner Application Facility Maintenance, Cleaner Type Brake Parts Cleaner, Color Clear, Features Low VOC, Non-Chlorinated, Flash Point -4 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.