Zoro Homepage

Brake Parts Cleaner, Brakleen, Pail, 5 gal, Solvent, Non-Chlorinated, Flammable, Amber

  • Mfr # 05086

  • Zoro # G7613374


product price: $141.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

VOC Content
365g/L
Net Weight
5 gal
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Boiling Point
133 Degrees F
Flash Point
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05086
Zoro #
G7613374
UPC #
078254050867
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Brake Parts Cleaner
VOC Content
365g/L
Net Weight
5 gal
Color
Amber
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Boiling Point
133 Degrees F
Flash Point
158 Degrees F
For Use With
Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
Container Type
Bucket
Features
Plastic Safe
Chlorinated/Non Chlorinated
Non-Chlorinated
Specific Gravity
0.8139
Freezing Point
-100 Degrees F
Standards
RoHS Compliant
Series
Brakleen
Flammability
Flammable
Product Form
Liquid
Butyl-Free
Butyl-Free
Cleaner Type
Brake Parts Cleaner
VOC Content Weight
3 lb/gal
Base Type
Solvent
VOC Content Weight Percentage
45 %
Maximum pH Level
No Data Available

Description

Product Description


The Brake Cleaner to use where compliance calls for a chlorine-free product. Formulated to quickly remove brake fluid, grease, oil, and other contaminants from brake linings & pads.


Features and Benefits


•Cleans fast and dries fast
•Leaves no residue
•Works without disassembly
•Low VOC formula

Applications


•Safe For Use on All Brake Systems Including:
•ABS
•Disc
•Drum
•Brake Cylinders
•Brake Drums
•Brake Linings
•Brake Shoes
•Calipers
•Clutch Discs
•Disc Brake Pads
•Discs
•Springs & Wedge Brakes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, OH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.