Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Brake Parts Cleaner, Brakleen, Pail, 5 gal, Solvent, Non-Chlorinated, Flammable, Clear 05186

Brake Parts Cleaner, Brakleen, Pail, 5 gal, Solvent, Non-Chlorinated, Flammable, Clear (Discontinued)

  • Mfr # 05186
  • Zoro # G6073331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05186
Zoro #
G6073331
UPC #
078254051864
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Freezing Point
-132 Degrees F
Boiling Point
190 Degrees F
Application
ABS, Disc, Drum, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads and Discs
Color
Clear
Specific Gravity
1.02
Net Weight
5 gal
Standards
RoHS Compliant
Container Type
Bucket
Item
Brake Parts Cleaner
Features
Announcing an Improved Formula for Our High VOC Non-Chlorinated Brake Parts Cleaner, Now Even Stronger - as the Market Leader in Brake Parts Cleaning Technology, CRC Industries is Continuously Innovating to Provide Products with a Competitive Edge that Work Better and Faster to Make Our End-Users Jobs Easier, the New, More Powerful Formula Cleans and Dries Faster Using Less Product, Allowing End-Users to Get More Accomplished, to that End, We are Excited to Introduce the Latest Improvement in a Long Line of Premium, High-Performing Products
Flash Point
15.8 Degrees F
VOC Content
704.2g/L
Chlorinated/Non Chlorinated
Non-Chlorinated
For Use With
Safe for Use on All Brake Systems Including: Springs and Wedge Brakes
Cleaner Type
Brake Parts Cleaner
Recommended Dilution
Ready to Use
VOC Content Weight
5.8 lb/gal
Fragrance
Pleasant
Base Type
Solvent
Removes
Grease, Oil
Series
Brakleen
VOC Content Weight Percentage
100 %
Butyl-Free
Butyl-Free
Flammability
Flammable
Maximum pH Level
11.2
Product Form
Liquid
Plastic Safe
No

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 190 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 5.8 lb/gal, VOC Content Weight Percentage 100 Percent, Cleaner Application All Brake Systems, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.