Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal Gear Oil Pail Clear 04576

5 gal Gear Oil Pail Clear (Discontinued)

  • Mfr # 04576
  • Zoro # G4322766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04576
Zoro #
G4322766
UPC #
078254045764
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
554 Degrees F
Specific Gravity
1.06
Standards
Halal Certified, Kosher Certified
Four-Ball Wear
Not Determined
Viscosity Index
248
Extreme Pressure Use
Yes
Item - Gear Oil
Gear Oil
SAE Grade
140
AGMA Standard
7
Container Style
Pail
ISO Viscosity Grade
460
Timken OK Load
Not Determined
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base Oil
Synthetic
Lubricant NSF Rating
H1 Food Grade
Pour Point
-33 Degrees F
Max. Operating Temp.
450 Degrees F
Min. Operating Temp.
-30 Degrees F
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,5 gal.,ISO 460,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.