Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Gear Oil Pail Clear 04578

5 gal. Gear Oil Pail Clear (Discontinued)

  • Mfr # 04578
  • Zoro # G4322748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04578
Zoro #
G4322748
UPC #
078254045788
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Gear Oil
Container Type
Pail
Color
Clear
Flash Point
554 Degrees F
Specific Gravity
1.06
Standards
Halal Certified, Kosher Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
ISO Viscosity Grade
680
Extreme Pressure Use
Yes
Container Style
Pail
Pour Point
-33 Degrees F
Max. Operating Temp.
450 Degrees F
Four-Ball Wear
Not Determined
SAE Grade
140
AGMA Standard
8
Timken OK Load
Not Determined
Min. Operating Temp.
-30 Degrees F
Viscosity Index
299
Base Oil
Synthetic
Item - Gear Oil
Gear Oil
Application
For Food Processing Facilities, Enclosed Gear Units, Sperm Helical, Bevel, Worm Gears, Chains, Compressors
Lubricant NSF Rating
H1 Food Grade
Type
Gear Oil
NSF Rating
H1 Food Grade

Description

Synthetic Gear Oil,5 gal.,ISO 680,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.