Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 5 gal. Pail, Hydraulic Oil, 15 ISO Viscosity, 5W SAE 04590

5 gal. Pail, Hydraulic Oil, 15 ISO Viscosity, 5W SAE (Discontinued)

  • Mfr # 04590
  • Zoro # G4322669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04590
Zoro #
G4322669
UPC #
078254045900
Country of Origin
United States

Dimensions

Container Size
5 gal.

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
15
NSF Rating
H3 Food Grade
Base Oil
Mineral
SAE Grade
5W
Flash Point
360 Degrees F
Application
For Bread Dividers, Dough Troughs, Wipe Down Oil
Standards
Halal Certified, Kosher Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Four-Ball Wear
Not Determined
Color
Clear
Pour Point
-18 Degrees F
Timken OK Load
Not Specified
Viscosity Index
95 to 100
Specific Gravity
0.85
Lubricant NSF Rating
H3 Food Grade

Description

Oil,5 gal,ISO 15,Pail,Clear,5W SAE Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.