Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04554
Zoro #
G4322897
UPC #
078254045542
Country of Origin
Unknown
Dimensions
Container Size
55 gal.
Details
Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
518 Degrees F
Specific Gravity
0.85
Standards
Halal Certified, Kosher Certified
Application
For Food Processing Facilities, Gear Sets, Bearings, Worm Gears, Chains, Circulating Oils
Lubricant NSF Rating
H1 Food Grade
Item - Gear Oil
Gear Oil
ISO Viscosity Grade
680
Base Oil
Synthetic
Four-Ball Wear
Not Determined
SAE Grade
140
Extreme Pressure Use
Yes
AGMA Standard
8
Viscosity Index
130
Container Style
Drum
Pour Point
-29 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Timken OK Load
Not Determined
Type
Gear Oil
NSF Rating
H1 Food Grade
Description
Synthetic Gear Oil,55 gal.,140 SAE Grade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.