Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal OSHA Air Brake Antifreeze and Conditioner - Bottle

  • Mfr # 05528

  • Zoro # G2879931


product price: $30.79
/ea
Sold in multiples of 4 for $123.16

Key Features

Color
Clear
Size
1 gal
Application
For Use In All Air Brake Systems
For Use With
Air Brake Systems
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05528
Zoro #
G2879931
UPC #
078254055282
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Clear
Item
Air Brake Antifreeze and Conditioner
Application
For Use In All Air Brake Systems
For Use With
Air Brake Systems
Appearance
Liquid
Container Type
Bottle
VOC Content
793
Specific Gravity
1.79
Standards
OSHA
Flash Point (F)
55 Degrees F
Features
Eliminates and Prevents Moisture Accumulation and Icing, Provides Complete Winter Protection for All Brake Systems
Base Formulation
Alcohol
Brake Type
Air Brakes
Freezing Point
-144 Degrees F
Product Form
Liquid
Boiling Point
147.2 Degrees F
Flammability
Flammable

Description

Air Brake Antifreeze and Conditioner, Base Formulation Alcohol, Brake Fluid Type Not Applicable, Brake Type Air Brakes, Container Size 1 gal, Standards OSHA, Boiling Point 147.2 Degrees F, Color Clear, Container Type Bottle, Features Eliminates and Prevents Moisture Accumulation and Icing, Provides Complete Winter Protection for All Brake Systems, Flammability Flammable, Freezing Point -144 Degrees F, Product Form Liquid, Specific Gravity 1.79

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.