Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Brake Antifreeze/Conditioner, Bottle, 32 oz, For Air Brake Systems, Colorless, Liquid

  • Mfr # 05532

  • Zoro # G1795446


product price: $9.99
/ea

Key Features

Color
Clear
Size
32 oz
Application
For Use In All Air Brake Systems
For Use With
Air Brake Systems
Appearance
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05532
Zoro #
G1795446
UPC #
078254055329
Country of Origin
United States

Dimensions

Size
32 oz
Size/Net Weight
32 fl oz
Container Size
1 qt

Details

Color
Clear
Item
Air Brake Antifreeze and Conditioner
Application
For Use In All Air Brake Systems
For Use With
Air Brake Systems
Appearance
Liquid
Features
Prevents Damaging Moisture Accumulation and Ice Buildup
Container Type
Bottle
Flash Point (F)
54 Degrees F
Standards
OSHA
Specific Gravity
0.79
VOC Content
792
Product Form
Liquid
Freezing Point
-144 Degrees F
Flammability
Flammable
Brake Type
Air Brakes
Boiling Point
147.2 Degrees F
Base Formulation
Alcohol

Description

Product Description


Keeping up with the winter care of your vehicle and brake system is critical. You can't afford to skip this important maintenance when the cold weather hits. CRC Air Brake Anti-Freeze is a specially formulated additive for air-brake systems. It provides complete protection by preventing damaging moisture accumulation and ice buildup in your brake system. Run smoothly all season long with CRC Air Brake Anti-Freeze.


Features and Benefits


•Plastic safe
•Anti-freeze and anti-rust
•Prevents damage to air brake seals
•Prevents air brake systems from icing up

Applications


•For Use in All Air-Brake Systems

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.