Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc All Purpose Cleaner, Clear, 1 gal, Jug 14447

All Purpose Cleaner, Clear, 1 gal, Jug (Discontinued)

  • Mfr # 14447
  • Zoro # G0389067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14447
Zoro #
G0389067
UPC #
078254144474
Country of Origin
United States

Dimensions

Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Cleaner Container Size
1 gal

Details

Item
All Purpose Cleaner
Color
Clear
Container Type
Jug
Item - All Purpose Cleaners
All Purpose Cleaner
Sub-Category
General Purpose Cleaners
Cleaner Container Type
Jug
Cleaner Chemical Product Grouping
All Purpose Cleaner
Flash Point
None
VOC Content
0%
Standards
NSF Rated, RoHS Compliant
Fragrance
Unscented
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Container Type
Jug
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Contains
H2O Surfactant
Net Weight
1 gal
NSF Rating
A1
Nonflammable
Yes
Rinse Required
Yes
Properties
Biodegradable, Nonflammable
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Alkaline
pH Level
10
Product Series
HydroForce
Biodegradable
Yes
Butyl Free
No

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Biodegradable Yes, Color Clear, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating A1, pH Level 10, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes, Net Weight 1 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.