Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Antifreeze Coolant, 1 qt. 5348

Antifreeze Coolant, 1 qt. (Discontinued)

  • Mfr # 5348
  • Zoro # G2647057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5348
Zoro #
G2647057
UPC #
078254053486
Country of Origin
Unknown

Dimensions

Size
1 qt

Details

Color
Light Green
For Use With
Gasoline Engines Only
Container Type
Can
Boiling Point (F)
212
Item
Antifreeze Coolant
Specific Gravity
1.060
VOC Content
9.2

Description

Antifreeze Coolant, Container Type Can, Color Light Green, Standards -, Specific Gravity 1.060

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.