Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Aviation Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based 10900

Aviation Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 10900
  • Zoro # G2856926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10900
Zoro #
G2856926
UPC #
078254109008
Country of Origin
United States

Dimensions

Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Ready to Use/Concentrated
Ready to Use
Net Weight
18 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
SNAP Approved
Dielectric Strength
26,800V
Includes Chemical
None
Degreaser NSF Rating
Not Rated
Degreaser Item
Degreaser
Features
Clear Colorless Appearance, Fast Evaporation Rate
VOC Content
50%
Sub-Category
Degreaser
Degreaser Container Type
Aerosol Can
Primary Chemical
None
Degreaser Solvent Type
Solvent
Degreaser Application
Aircraft
Degreaser VOC Range
Greater than 50% / 500 g/L
Item
Aviation Degreaser
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Aerosol Spray Can
Nonflammable
Yes
Butyl Free
No
Biodegradable
No
NSF Rating
Not Rated
Base Formula
Solvent Based
Plastic Safe
No
Properties
Nonflammable

Description

Aviation Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 26,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, SNAP Approved, Primary Chemical None, Base Formula Solvent Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, NH, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.