Shop CRC
See all product information
Create Account
Battery Terminal Protector
- Mfr # 05046
- Zoro # G323437665
product price:Â
$
7.35
/ea
Sold in multiples of 12 for
$88.20
Key Features
Product Form
Liquid
Chlorinated/Non Chlorinated
Non-Chlorinated
Butyl-Free
Butyl-Free
Cleaner Type
Battery Terminal Protector
Base Type
Petroleum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05046
- Zoro #
- G323437665
- UPC #
- 078254050461
- Country of Origin
- United States
Dimensions
- Container Size
- 12 fl oz
- Fits Chest Size
- Evaporates Quickly, Plastic Safe
Details
- Product Form
- Liquid
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Butyl-Free
- Butyl-Free
- Cleaner Type
- Battery Terminal Protector
- Base Type
- Petroleum
- Item
- Battery Terminal Protector
- Features
- Evaporates Quickly, Plastic Safe
- VOC Content Weight Percentage
- 96.3 %
- Container Type
- Aerosol Spray Can
- Net Weight
- 7.5 oz
Description
Battery Terminal Protector, Base Type Petroleum, Container Type Aerosol Spray Can, Container Size 12 fl oz, Net Weight 7.5 oz, Product Form Liquid, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 96.3 Percent, Cleaner Application Battery Posts, Casings, Hold-Downs, Terminals, Cleaner Type Battery Terminal Protector, Features Evaporates Quickly, Plastic Safe, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.