Belt Conditioner 7.5 Oz
Mfr # 05350
Zoro # G107094923
product price: $11.19
/eaKey Features
Application
Canvas Belts, Fabrics, Flat Belts, Leather Belts, Round Belts, V-Belts
Depth
2.63 in
Height
6-1/4 in
Width
2.63 in
Evaporation Rate
Fast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05350
Zoro #
G107094923
UPC #
78254053509
Country of Origin
United States
Dimensions
Depth
2.63 in
Height
6-1/4 in
Width
2.63 in
Details
Application
Canvas Belts, Fabrics, Flat Belts, Leather Belts, Round Belts, V-Belts
Evaporation Rate
Fast
Film Type
Tacky, Colorless, Non-Drying
Flash Point
-9°C
Max. Working Temperature
176.7°C
Dielectric Strength
26,600 V/Mil
Specific Gravity Concentrate
0.7
Specific Gravity
0.6783
Plastic Safe
Yes
VOC (%)
92.7
VOC (g/L)
628
Propellant
Hydrocarbon
Flammability Class
Extremely Flammable
Removal
Remove with mineral spirits or HF Contact Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.