Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 12 fl oz. Diesel Bio-Con(TM) Sludge Sediment Remover Bottle 05557

12 fl oz. Diesel Bio-Con(TM) Sludge Sediment Remover Bottle (Discontinued)

  • Mfr # 05557
  • Zoro # G4606065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05557
Zoro #
G4606065
UPC #
-
Country of Origin
United States

Dimensions

Size
12 fl oz.
Degreaser Container Size
12 oz.
Container Size
(12) 12 oz.

Details

Color
None
Fragrance
Unscented
Degreaser Application
Use In Diesel Engines
Degreaser Container Type
Bottle
Form
Liquid
Item
Diesel Bio-Con(TM) Sludge Sediment Remover
VOC Content
47%
Application
Fleet/Vehicle
Container Type
Bottle
Plastic Safe
Yes
Flash Point
122 Degrees F
Primary Chemical
None
Product Series
Diesel Bio-Con(TM)
Cleaner Form
Liquid
NSF Rating
Not Rated
Net Weight
12 oz
Features
Eliminates and Prevents Clogging of Injectors, Improves Fuel Storagability, Keeps Fuel Tank, Lines, and Filters Clean, Prevents Injector Clogging
Properties
Plastic Safe

Description

Diesel Bio-Con(TM) Sludge Sediment Remover, Bottle, Net Weight 12 oz, Cleaner Form Liquid, VOC Content 47 Percent, Plastic Safe Yes, Application Fleet/Vehicle, Primary Chemical None, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated, Product Series Diesel Bio-Con(TM), Properties Plastic Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.