Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Black No UV General Purpose Handheld Flashlight 14098

Black No UV General Purpose Handheld Flashlight (Discontinued)

  • Mfr # 14098
  • Zoro # G4464656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14098
Zoro #
G4464656
UPC #
078254140988
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Length
7.0 in
Body Dia.
1.5 in
Battery Size
AA
Overall Width
2 3/8 in
Overall Length
7 in
Overall Height
6 in
Body Diameter
2 3/8 in

Details

Flashlight Grade
General Purpose
Lumens Range
0 to 49
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Flashlight Body Material
Aluminum
Lamp Type
UV
Safety Rated
Not Safety Rated
Light Output Modes
High
Weight with Batteries
16 oz
Lens Material
Polycarbonate
Item
UV Inspection Light
Lighting Technology
LED
Batteries Included
No
Flashlight Beam Type
Fixed
Switch Type
Push Button
Special Light Output Mode
UV
Flashlight Grouping Type
Handheld Flashlight
Includes
Wristband
Drop Rating
1 m
Lamp Life
10,000 hr
Body Material
Aluminum
Number of Light Output Modes
1
Resistance Properties
Water Resistant
Run Time at Maximum Brightness
20 hr
Application
General Use
Power Source
Battery
Beam Pattern
Spot
Max. Beam Distance Range
Less than 50 m
Battery Chemistry
Alkaline
Includes Secondary Light
No
Includes Charger
No
Run Time at Max. Brightness Range
16 to 24 hr
Beam Focus
Fixed
Switch Location
Body
Beam Color
White
Includes Batteries
No
Special Operating Modes
No Special Light Output
Maximum Beam Distance
12 in
Intrinsically Safe
No

Description

UV Inspection Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 12 in, Run Time at Maximum Brightness 20 hr, Weight with Batteries 16 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.