Shop CRC

Brake Cleaner, 20 oz. Aerosol

  • Mfr # 05088
  • Zoro # G609338921

product price: 
$
6.29
/ea

Key Features

Base Type
Solvent
Container Type
Aerosol Spray Can
Container Size
20 oz
Net Weight
14 oz
Product Form
Aerosol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
05088
Zoro #
G609338921
UPC #
078254050881
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Announcing an Improved Formula for Our High VOC Non-Chlorinated Brake Parts Cleaner - 05088, Now Even Stronger - as the Market Leader in Brake Parts Cleaning Technology, CRC Industries is Continuously Innovating to Provide Products with a Competitive Edge that Work Better and Faster to Make Our End-Users Jobs Easier, the New, More Powerful Formula Cleans and Dries Faster Using Less Product, Allowing End-Users to Get More Accomplished, to that End, We are Excited to Introduce the Latest Improvement in a Long Line of Premium, High-Performing Products

Details

Item
Brake Cleaner
Base Type
Solvent
Container Type
Aerosol Spray Can
Net Weight
14 oz
Product Form
Aerosol
Chlorinated/Non Chlorinated
Non-Chlorinated
Flammability
Flammable
Standards
RoHS Compliant
VOC Content Weight
5.84 lb/gal
VOC Content Weight Percentage
95.8 %
Series
Brakleen
Boiling Point
190 Degrees F
Butyl-Free
Butyl-Free
Recommended Dilution
Ready to Use
Flash Point
15.8 Degrees F
Plastic Safe
No
Freezing Point
-132 Degrees F
Fragrance
Pleasant
Removes
Brake Dust, Fluid, Grease, Oil
Cleaner Type
Brake Parts Cleaner
Specific Gravity
0.72
Features
Announcing an Improved Formula for Our High VOC Non-Chlorinated Brake Parts Cleaner - 05088, Now Even Stronger - as the Market Leader in Brake Parts Cleaning Technology, CRC Industries is Continuously Innovating to Provide Products with a Competitive Edge that Work Better and Faster to Make Our End-Users Jobs Easier, the New, More Powerful Formula Cleans and Dries Faster Using Less Product, Allowing End-Users to Get More Accomplished, to that End, We are Excited to Introduce the Latest Improvement in a Long Line of Premium, High-Performing Products
Color
Clear
Wire Color
Clear

Description

Brake Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point 190 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 5.84 lb/gal, VOC Content Weight Percentage 95.8 Percent, Cleaner Application All Brake Systems, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.