Zoro Homepage

Brake Part Cleaner, Non-Chlorinated, 55Gal

  • Mfr # 05087

  • Zoro # G503658293


product price: $1,437.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Boiling Point
190 Degrees F
Specific Gravity
0.78
Features
Low VOC, Non-Chlorinated
Chlorinated/Non Chlorinated
Non-Chlorinated
Flash Point
Less Than 0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05087
Zoro #
G503658293
UPC #
078254050874
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Boiling Point
190 Degrees F
Specific Gravity
0.78
Features
Low VOC, Non-Chlorinated
Item
Non-chlorinated Brake Parts Cleaner
Chlorinated/Non Chlorinated
Non-Chlorinated
Flash Point
Less Than 0 Degrees F
Net Weight
55 gal
Color
Clear
Standards
RoHS Compliant
Freezing Point
Less Than -100 Degrees F
VOC Content Weight
5.8 lb/gal
Butyl-Free
Butyl-Free
Flammability
Flammable
Base Type
Solvent
Series
Brakleen
VOC Content Weight Percentage
100 %
Product Form
Liquid
Container Type
Drum
Maximum pH Level
No Data Available

Description

Non-chlorinated Brake Parts Cleaner, Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 55 gal, Product Form Liquid, Boiling Point 190 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 5.8 lb/gal, VOC Content Weight Percentage 100 Percent, Series Brakleen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.