Zoro Homepage

Brake Parts Cleaner, Liquid, Bottle, 1 gal

  • Mfr # 05051

  • Zoro # G8650885


product price: $32.99
/ea
Sold in multiples of 4 for $131.96

Key Features

Standards
OSHA
Color
Clear
Container Size
1 gal
Fragrance
Solvent
Net Weight
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05051
Zoro #
G8650885
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Brake Parts Cleaner
Standards
OSHA
Color
Clear
Fragrance
Solvent
Net Weight
1 gal
NSF Rating
Not Rated
VOC Content
10%
Recommended Dilution
Ready To Use
Container Type
Bottle
Flash Point
Less than 32 Degrees F
Product Form
Liquid
Plastic Safe
No
Flammability
Flammable
Specific Gravity
0.78
Chlorinated/Non Chlorinated
Non-Chlorinated
Boiling Point
132.9 Degrees F
Butyl-Free
Contains Butyl
Freezing Point
-138.5 Degrees F
Cleaner Type
Brake Parts Cleaner
Series
CRC
Removes
Brake Fluid, Grease, Oil
VOC Content Weight Percentage
10 %
VOC Content Weight
78 g/L
Base Type
Solvent

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Bottle, Container Size 1 gal, Net Weight 1 gal, Product Form Liquid, Boiling Point 132.9 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA, VOC Content Weight 78 g/L, VOC Content Weight Percentage 10 Percent, Cleaner Application Brake Linings, Brake Parts, Clutches, CV Joints, Disc Brake Parts and Calipers, Drums, Springs, Wheel Cylinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.