Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 18 oz Can, Solvent Based

  • Mfr # 05088PS

  • Zoro # G210087676


product price: $9.69
/ea

Key Features

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Series
Brakleen Pro Series Non-Chlorinated
Flash Point
0 Degrees F
VOC Content Weight
5.88 lb/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05088PS
Zoro #
G210087676
UPC #
078254350882
Country of Origin
United States

Dimensions

Container Size
18 oz

Details

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Item
Brake Parts Cleaner
Series
Brakleen Pro Series Non-Chlorinated
Flash Point
0 Degrees F
VOC Content Weight
5.88 lb/gal
Cleaner Type
Brake Parts Cleaner
Container Type
Can
Standards
OSHA
Flammability
Flammable
Freezing Point
-132 Degrees F
Nonflammable
No
Base Type
Solvent
Specific Gravity
0.6956
Product Form
Aerosol
VOC Content Weight Percentage
95.8 %
Boiling Point
190 Degrees F
Plastic Safe
No
Removes
Brake Dust, Brake Fluid, Grease, Oils
Base Formula
Solvent Based

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Can, Container Size 18 oz, Product Form Aerosol, Boiling Point 190 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA, VOC Content Weight 5.88 lb/gal, VOC Content Weight Percentage 95.8 Percent, Cleaner Application ABS, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads, Discs, Drums, Cleaner Type Brake Parts Cleaner, Color Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.