Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 19 oz Can, Solvent Based

  • Mfr # 05084PS

  • Zoro # G610087733


product price: $8.69
/ea

Key Features

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Flammability
Flammable
Plastic Safe
No
Boiling Point
132.8 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05084PS
Zoro #
G610087733
UPC #
078254350844
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Flammability
Flammable
Plastic Safe
No
Boiling Point
132.8 Degrees F
Freezing Point
-139.6 Degrees F
Flash Point
0 Degrees F
Cleaner Type
Brake Parts Cleaner
Base Type
Solvent
Product Form
Aerosol
VOC Content Weight Percentage
40.5 %
Container Type
Can
Removes
Brake Dust, Brake Fluid, Grease, Oils
Item
Brake Parts Cleaner
Series
Brakleen Pro Series Non-Chlorinated
Specific Gravity
0.74
Standards
OSHA
Nonflammable
No
VOC Content Weight
2.7 lb/gal
Base Formula
Solvent Based

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Can, Container Size 19 oz, Product Form Aerosol, Boiling Point 132.8 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA, VOC Content Weight 2.7 lb/gal, VOC Content Weight Percentage 40.5 Percent, Cleaner Application ABS, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads, Discs, Drums, Cleaner Type Brake Parts Cleaner, Color Green

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, MI, NH, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.