Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brakleen Pro Series Non-Chlorinated Brake Parts Cleaner, 20 oz Can, Solvent Based

  • Mfr # 05050PS

  • Zoro # G910087754


product price: $9.19
/ea

Key Features

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Specific Gravity
0.8
Product Form
Aerosol
Standards
OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05050PS
Zoro #
G910087754
UPC #
078254350509
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Specific Gravity
0.8
Product Form
Aerosol
Standards
OSHA
Flammability
Flammable
Plastic Safe
No
Cleaner Type
Brake Parts Cleaner
VOC Content Weight
0.68 lb/gal
VOC Content Weight Percentage
9.3 %
Series
Brakleen Pro Series Non-Chlorinated
Nonflammable
No
Boiling Point
132.9 Degrees F
Base Type
Solvent
Item
Brake Parts Cleaner
Container Type
Can
Flash Point
0 Degrees F
Removes
Brake Dust, Brake Fluid, Grease, Oils
Base Formula
Solvent Based

Description

Product Description


Maintaining clean brake and disc parts can improve the life of your car's braking system and keep you safe on the roads. Using a brake parts cleaner for cleaning and degreasing is a great way to maximize the performance and increase the longevity of your entire brake system. CRC Br?kleen offers a powerful spray cleaner that works like no other and is compliant with VOC regulations for all 50 states. The Br?kleen Pro-Series line is designed for superior performance where it’s needed most: IN THE SHOP!


Features and Benefits


•Larger can with increased fill weight
•Meets all state and federal VOC regulations
•Low VOC formula
•Leaves no residue
•Degreases instantly
•PowerJet Technology provides a powerful spray that blasts away contaminants

Applications


•Safe For Use on All Brake Systems Including:
•ABS
•Disc
•Drum
•Brake Cylinders
•Brake Drums
•Brake Linings
•Brake Shoes
•Calipers
•Clutch Discs
•Disc Brake Pads
•Discs
•Springs & Wedge Brakes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.