Zoro Homepage

Brake System Bearing Grease, 5 oz, Tube, Ivory

  • Mfr # 05361

  • Zoro # G4605846


product price: $17.59
/ea
Sold in multiples of 12 for $211.08

Key Features

Container Size
5 oz
Container Type
Tube
Color
Ivory
Flash Point
550 Degrees F
For Use On
Anchors, Bolts, Bushings, Calipers, Calipers and Boots, Holes, Inserts, Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05361
Zoro #
G4605846
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 oz
Size
5 wt. oz.

Details

Item
Brake System Bearing Grease
Container Type
Tube
Color
Ivory
Flash Point
550 Degrees F
For Use On
Anchors, Bolts, Bushings, Calipers, Calipers and Boots, Holes, Inserts, Pins
Series
Silaramic
Application
All Brake Systems and Brake Components, Including Calipers, Bushings, Holes, Pins, Inserts, Anchors, Bolts, Calipers and Boots
Lubricant NSF Rating
Not Rated
Type
Brake System Grease
NSF Rating
Not Rated
NLGI Viscosity Grade
2
Minimum Operating Temperature
-50 Degrees F
Additive Included
Distillates (petroleum), Hydrotreated 64742-52-5 Heavy Naphthenic; 2,6-Di-Tert-Butyl-P-Cresol
Resistance Properties
Heat Resistant
Maximum Operating Temperature
300 Degrees F
Standards
NLGI Viscosity Grade 2

Description

Brake System Bearing Grease, Series Silaramic, Container Type Tube, Container Size 5 oz, For Use On Anchors, Bolts, Bushings, Calipers, Calipers and Boots, Holes, Inserts, Pins, NLGI Viscosity Grade 2, Color Ivory, Additives Included Distillates (petroleum), Hydrotreated 64742-52-5 Heavy Naphthenic; 2,6-Di-Tert-Butyl-P-Cresol, Flash Point 550 Degrees F, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -50 Degrees F, Resistance Properties Heat Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.