Brakleen Pro Series Non-Flammable Brake Parts Cleaner, 29 oz Can, Solvent Based
Mfr # 05089PS
Zoro # G810087717
product price: $11.69
/eaKey Features
Color
Red
Chlorinated/Non Chlorinated
Chlorinated
Specific Gravity
1.62
Container Type
Can
Removes
Brake Dust, Brake Fluid, Grease, Oils
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05089PS
Zoro #
G810087717
UPC #
078254350899
Country of Origin
United States
Dimensions
Container Size
29 oz
Details
Color
Red
Chlorinated/Non Chlorinated
Chlorinated
Specific Gravity
1.62
Container Type
Can
Removes
Brake Dust, Brake Fluid, Grease, Oils
VOC Content Weight Percentage
0 %
Cleaner Type
Brake Parts Cleaner
Standards
OSHA
VOC Content Weight
0 lb/gal
Base Type
Solvent
Item
Brake Parts Cleaner
Nonflammable
Yes
Series
Brakleen
Boiling Point
250.3 Degrees F
Plastic Safe
No
Product Form
Aerosol
Flammability
Nonflammable
Freezing Point
-8.1 Degrees F
Base Formula
Solvent Based
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Can, Container Size 29 oz, Product Form Aerosol, Boiling Point 250.3 Degrees F, Chlorinated/Non Chlorinated Chlorinated, Flammability Nonflammable, Standards OSHA, VOC Content Weight 0 lb/gal, VOC Content Weight Percentage 0 Percent, Cleaner Application ABS, Brake Cylinders, Brake Drums, Brake Linings, Brake Shoes, Calipers, Clutch Discs, Disc Brake Pads, Discs, Drums, Cleaner Type Brake Parts Cleaner, Color Red
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.