Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Butyl Free All Purpose Cleaner, 55 gal. Drum, Surfactant 14404

Butyl Free All Purpose Cleaner, 55 gal. Drum, Surfactant (Discontinued)

  • Mfr # 14404
  • Zoro # G9859814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14404
Zoro #
G9859814
UPC #
078254144047
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Container Type
Drum
Fragrance
Surfactant
Recommended Dilution
Ready to Use
Color
Blue Green
Item
Butyl Free All Purpose Cleaner
Standards
RoHS Compliant, NSF A1,C1 Registered, SCAQMD Compliant
Primary Chemical
None
Cleaner Container Type
Drum
VOC Content
40.4g/L
Flash Point
None
Contains
Water Based
Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equipment, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Cleaner Form
Liquid
Sub-Category
General Purpose Cleaners
Item - All Purpose Cleaners
All Purpose Cleaner
Cleaner Chemical Product Grouping
All Purpose Cleaners
Degreaser Container Type
Drum
Includes Chemical
None
Net Weight
55 gal
Product Series
HydroForce
NSF Rating
A1, C1
Properties
Butyl Free, Nonflammable
Surfaces for Use On
Carpet, Fabric, Hard Nonporous Surfaces, Plastics
Butyl Free
Yes
pH Level
10.5, 12.2
pH Value
Alkaline
Nonflammable
Yes
Rinse Required
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Fabric, Hard Nonporous Surfaces, Plastics, Drum, 55 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Color Blue, Butyl Free Yes, VOC Content 1 Percent, Flash Point None, NSF Rating A1, C1, pH Level 10.5, 12.2, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.