Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cable Cleaner Degreaser, Can, 1 gal. 02066

Cable Cleaner Degreaser, Can, 1 gal. (Discontinued)

  • Mfr # 02066
  • Zoro # G8578631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02066
Zoro #
G8578631
UPC #
078254020662
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Size
1 gal.
Container Sizes
1 gal

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Item - Contact Cleaners
Electrical Cable Cleaner Degreaser
Nonflammable
Yes
Standards
RoHS Compliant, NSF K2 Registered
Dielectric Strength
26,800 V
Cleaner Container Type
Non Aerosol Can
Fragrance
Unscented
Item
Cable Cleaner Degreaser
Flash Point
0 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Container Type
Can
Degreaser Container Type
Can
Net Weight
1 gal.
Contains
Halogenated
Cleaner Form
Liquid
Includes Chemical
None
VOC Content
1300g/L
Primary Chemical
None
Recommended Dilution
Ready to Use
Chlorinated
No
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Cable Clean(R)
Dielectric Strength Range
Less Than 30 kV
Base Formula
Chemical Based Solvent
Biodegradable
No
NSF Rating
K2
Plastic Safe
No
Butyl Free
No
VOC Content Range
VOC Greater Than 5%
Flammability
Nonflammable
Product Label
High Voltage Splice Cleaner

Description

Cable Cleaner Degreaser, Plastic Safe No, Container Type Non-Aerosol Can, Container Size 1 gal, Cleaner Form Liquid, Dielectric Strength 26.8 kV, VOC Content 100 Percent, NSF Rating K2, Product Series Cable Clean(R), Nonflammable Yes, Product Label High Voltage Splice Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 1 gal., Primary Chemical n-Propyl Bromide

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.