Zoro Homepage

Citrus Degreaser, Heavy Duty, 1 gal Jug, Ready To Use, Solvent Based, C1

  • Mfr # 14172

  • Zoro # G3507244


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Jug
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14172
Zoro #
G3507244
UPC #
078254141725
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Jug
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Primary Chemical
None
Form
Liquid
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Container Type
Bottle
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Flash Point
100 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Degreaser
Features
Clear Colorless Appearance, Fast Evaporation Rate
Degreaser Item
Degreaser
Standards
NSF Rated, SNAP Approved
Includes Chemical
None
VOC Content
1%
Degreaser NSF Rating
C1
Dielectric Strength
35,000V
Degreaser Solvent Type
Solvent
Container Type
Jug
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Nonflammable
No
Biodegradable
No
Base Formula
Solvent Based
NSF Rating
C1
Plastic Safe
No
Butyl Free
No
Series
Citrus Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 35,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC, NSF Rating C1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.