Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydro Force Super Citrus Cleaner/Degreaser, Drum

  • Mfr # 14443

  • Zoro # G9818523


product price: $3,691.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
55 gal.
Color
None
Cleaner Container Type
Drum
Cleaner Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14443
Zoro #
G9818523
UPC #
078254144436
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Citrus
Ready to Use/Concentrated
Concentrated
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Flash Point
190 Degrees F
Degreaser Container Type
Drum
Standards
NSF Rated, SNAP Approved
Degreaser Application
Air Tools, Mechanical Brakes, Clutches, Chains, Wire Rope, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors, Rollers, Presses, Automatic Drip Machines, Floor Scrubbers, Power Washers, & Other Cleaning Equipment
Degreaser NSF Rating
C1
Degreaser Item
Degreaser
Degreaser Solvent Type
Solvent
Form
Liquid
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
VOC Content
0%
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes Chemical
None
Sub-Category
Degreaser
Item
Cleaner/Degreaser
Container Type
Drum
Application
Air Tools, Mechanical Brakes, Clutches, Chains, Wire Rope, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors, Rollers, Presses, Automatic Drip Machines, Floor Scrubbers, Power Washers, & Other Cleaning Equipment
Dielectric Strength
Undetermined
Nonflammable
No
Features
Clear Orange Appearance, Slow Evaporation Rate
Butyl Free
No
NSF Rating
C1
Base Formula
Citrus-Based Solvent
Plastic Safe
Yes
Product Series
Hydroforce(R)
Biodegradable
No
Properties
Plastic Safe
Series
Hydro Force Super Citrus

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating C1, Product Series Hydroforce(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.