Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Force Degreaser MUO, 55 Gal Drum, Ready To Use, Solvent Based, K1

  • Mfr # 03118

  • Zoro # G2219878


product price: $13,588.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
55 gal.
Color
None
Cleaner Container Type
Drum
Cleaner Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03118
Zoro #
G2219878
UPC #
078254031187
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
55 gal
Cleaner Form
Liquid
Degreaser Solvent Type
Solvent
Degreaser Item
Cleaner/Degreaser
Degreaser Application
Facility Maintenance
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Container Type
Drum
Includes Chemical
None
Dielectric Strength
39,000V
VOC Content
1%
Item
Cleaner/Degreaser
Contains
HFC/DCE
Degreaser NSF Rating
K1
Sub-Category
Cleaner/Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Form
Liquid
Primary Chemical
None
Standards
NSF Rated, SNAP Approved
Container Type
Drum
Application
Facility Maintenance
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
Yes
Flash Point
Greater than 266 Degrees F
Plastic Safe
No
Product Series
T-Force(R)
Base Formula
Solvent Based
Biodegradable
No
Properties
Nonflammable
Butyl Free
No
NSF Rating
K1
Series
T-Force

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 39,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

This item has been restricted from sale in the following states: CO, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.