Crc
Cleaner Degreaser, Equipment/Machinery
- Zoro #: G3906137
- Mfr #: 03916
Tap to zoom
Hover or click to zoom
$44.46
- Cleaner Chemical Product Grouping: Degreasers
- Size: 18 wt oz.
- Color: Clear Colorless
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.46
Crc #03916 Specifications
- Zoro #: G3906137
- Mfr #: 03916
- Cleaner Chemical Product Grouping: Degreasers
- Size: 18 wt oz.
- Color: Clear Colorless
- Cleaner Container Type: Aerosol Can
- Cleaner Container Size: 20 oz
- Fragrance: Unscented
- Recommended Dilution: Ready to Use
- Net Weight: 18 oz
- Cleaner Form: Liquid
- Degreaser Container Size: 20 oz.
- Sub-Category: Cleaner/Degreaser
- Item: Cleaner/Degreaser
- Degreaser Container Type: Aerosol Can
- Form: Aerosol
- VOC Content: 72%
- Container Size: 20 oz
- Degreaser Application: Grease, Oil, Corrosion and Sludge From Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators and Compressors
- Contains: Trans-1,2-Dichloroethylene
- Flash Point: 64 Degrees F
- Primary Chemical: None
- Dielectric Strength: 27,510V
- RTU Yield per Container: 18 oz.
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Includes Chemical: None
- Container Type: Aerosol Spray Can
- Standards: NSF Rated, SNAP Approved
- Application: Equipment/Machinery
- Features: Clear Colorless Appearance, Fast Evaporation Rate
- Nonflammable: Yes
- Properties: Nonflammable
- Base Formula: Solvent Based
- NSF Rating: K1
- Biodegradable: No
- Plastic Safe: No
- Product Series: T-Force(R)
- Butyl Free: No
- Country of Origin (subject to change): United States
Description
Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Aerosol Can, 20 oz, Ethereal, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating K1, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 944g/L, Flash Point 64 Degrees F, Dielectric Strength Undetermined, Cleaner Degreaser
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VI
Reviews of Crc #03916
Explore more
- Crc Degreaser, Size 16 oz., 14 oz. 03189
- Crc Degreaser, 1 gal., Bottle 03096
- Crc Degreaser, Size 20 oz., 16 oz. 14005
- Crc Degreaser, 5 Gal 14409
- Crc Brake Parts Cleaner, 20 oz. Size 05151
- Crc Cleaner Degreaser, Citrus, Size 5 gal. 14173
- Wd-40 Specialist Degreasr 1Gal 300363
- Zep General Purpose Cleaner/Degreaser, PK12 145616
- Zep Brake Wash, 55 gal. 050585
- Smartwasher Heavy-Duty Degreaser, 55 gal., Orange 14728
- Crc Automotive Degreasers